Beli ear earplugs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)
    Mulai

    Rp69.900

    3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)
    Deskripsi:
    Spherical iron inside the earplugs and particulate iron is embedded in the string, so it reacts to metal detectors. Hygienic because it can be washed and used.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Cord: Yes
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.4/4.9
    • Case: None
    • Color: Blue
    • Size: Free
    • TRUSCO Number: 344-7235
  2. allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Mulai

    Rp709.900

    allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Deskripsi:
    ALLSAFE ULTRASAFE REUSABLE EARPLUG. - The TPR (thermo-plastic rubber) material reusable earplug. - Triple-flange design ensures high protection level. - A proven triple-flange design make Ultrasafe earplugs a more comfortable fit for most ear canals. - The Ultrasafe earplug is durable, washable and reusable, reducing both waste and costs. - These earplugs have a Noise Reduction Rating (NRR) of 25dB (ANSI). - Product available in either zip-lock bag or plastic case for safe storage. - Non-toxic and non-irritating earplug. - Bright yellow color provides high visibility and for easy inspection. Recommended Industries/Use : - Agriculture. - Chemical. - Construction. - Fire Protection. - Forestry. - Manufacturing. - Medical. - Mining. - Oil and Gas. - Pharmaceutical. - Transportation. - Utilities. - Welding, etc.
    atribut:
    • Color: Yellow
  3. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  4. GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  5. 3M Earplug Foam (Penyumbat Telinga)
    Mulai

    Rp5.900

    3M Earplug Foam (Penyumbat Telinga)
    Deskripsi:
    A high-density material molded to fit the ear canal, smooth and soft earplugs. Stable and excellent sound insulation performance from low to high frequencies.
    atribut:
    • Nrr Value (Db): 29
    • Code (mm): Yes (600)
    • Size: Free
  6. 3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Mulai

    Rp44.900

    3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Deskripsi:
    It is hygienic because it can be put into the ear with a handle and can be washed and reused. Three-stage flange shape fits the ear. For general work, polishing work and welding work.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Shape: 3-stage flange shape
    • Cord: None
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.1/4.8, 250/24.6/4.1, 500/27.4/4.6, 1000/24.9/3.3, 2000/31.3, 2.0, 4000/34.3/4.9, 8000/41.6/5.2
    • Case: None
    • Color: yellow
    • Size: Free
    • TRUSCO Number: 366-6018
  7. 3M Peltor Earmuff Headband Type X Series
    Mulai

    Rp2.299.900

    3M Peltor Earmuff Headband Type X Series
    atribut:
    • Standard: ANSI S3. 19-1974
    • Thickness (mm): 62 (Cup)
    • Type: Headband type
  8. Harmit Penyumbat Telinga Ultrafit
    Mulai

    Rp2.900

    Harmit Penyumbat Telinga Ultrafit
    Deskripsi:
    EARPLUG ULTRA FIT PENUTUP TELINGA anti bising 25Ddb silicone HARMITEarplug Safety HM-008 - Penutup / Penyumbat TelingaHARGA UNTUK 1 pasang + BOXDapat juga di gunakan di pertukan di dalam ruang bisingEarplug Merk HARMITEarplug with Noise Reduction 25 dBEarplug Reusable ( dapat digunakan kembali )Earplug dengan Material lembut tidak sakit ditelinga.Earplug yang dilengkapi dengan tali nya dan bonus kotak agar gampang disimpan kembali.
    atribut:
    • Material: Silicone Grade A
  9. HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp5.900

    HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Deskripsi:
    Uncorded Earplug - SLC 80 26dB Class 5.
  10. 3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  11. 3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)
    Mulai

    Rp419.900

    3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort plus
    • Color: White
    • Exhalation Valve: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistant (ASTM F1862): No
    • Gas and Vapor Protection Type: Particulate
    • Natural Rubber Latex Components: No
    • Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
  12. GOSAVE Safety Vest Elastic
    Rating:
    100% of 100
    (4)
    Mulai

    Rp23.900

  13. monotaro.id Anti Slip Dotted Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  14. 3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Mulai

    Rp9.900

    3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Deskripsi:
    3M E-A-R TaperFit 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.The 3M E-A-R TaperFit 2 Earplugs feature a tapered design that easily and comfortably fits into the ear to help reduce your noise exposure. Simply roll the earplug between your fingers, insert it in the earcanal. The low-pressure foam expands for a snug yet gentle fit that helps block high noise levels. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB, CSA Class AL. However, research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earplug fit, earplug fitting skill, and motivation of the user. It is recommended that the NRR be reduced by 50% to better estimate typical workplace protection. These earplugs are test compatible with the 3M E-A-Rfit Validation System.Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.Tapered earplugs fit easily and comfortably into earcanalsEarplugs roll down easily and then expands to block noiseSoft foam conforms to the shape of the ear canal for a snug fitNoise reduction rating (NRR) 32 dB. CSA Class ALRegular size fits most earcanals.Cord allows earplugs to be stored conveniently around the neck in between uses
    atribut:
    • Product Series: E-A-R TaperFit 2
    • Reusable: No
    • Dielectric: No
    • Earplug Material: Foam
    • Hearing Protection Style: Roll Down Foam
    • Metal Detectable: No
    • CSA Class: CSA Class AL
    • Color: Yellow
    • Cord Color: Blue
    • Cord Material: Vinyl
    • Cord Type: Vinyl
    • Earplug Color: Yellow
    • Earplug Shape: Bullet
    • Earplug Size: Regular
    • Electrically Insulated: Yes
    • Insertion Style: Roll Down
    • Material: Polyurethane
    • Moisture Resistant: No
    • Packaging: Poly bag
    • Product Type: Earplugs
    • Recommended Application: Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
    • Recommended Industry: Automotive, Construction, General Manufacturing, Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Shape: Tapered
  15. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
  16. monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    Mulai

    Rp24.900

    monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    atribut:
    • Shape: Single-Lens Type
    • Lens Color: Clear
    • Color: Clear
    • Function: Glasses can be used together, impact resistance
    • Lens: No processing
    • Mass (g): About 44
    • Material: Polycarbonate
    • Use: For protection from flying objects from the front and sides.
Daftar Harga ear earplugs Terbaru October 2026
3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)Rp69.900
allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)Rp709.900
3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)Rp30.900
GOSAVE Earplug Ultrafit (Penyumbat Telinga)Rp5.900
3M Earplug Foam (Penyumbat Telinga)Rp5.900
KRISBOW Earplug (Penyumbat Telinga)Rp15.900
3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)Rp44.900
3M Peltor Earmuff Headband Type X SeriesRp2.299.900
Harmit Penyumbat Telinga UltrafitRp2.900
HONEYWELL Earplug Howard Leight (Penyumbat Telinga)Rp5.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)